Motion
ZUSA-RC-824
Brown Viton Cord Stock - 0.210" Cross Section x 50 ft. Long
MI ITEM #11490620
MFR #ZUSA-RC-824
List Price$455.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brown Viton Cord Stock - 0.210" Cross Section x 50 ft. Long
MI ITEM #11490620
MFR #ZUSA-RC-824

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$455.59/each for your price

Overview

Mfr description
ZUSA-RC-824 BROWN VITON CORD STOCK - 0.2

Specifications

  • Cross Section
    0.210 in
  • Cross Section Shape
    Round
  • Material
    Viton
  • Hardness
    Standard HBS
  • Color
    Brown
  • Durometer
    75A
  • Temperature Range
    -15° to 400 °F
  • Tensile Strength
    2200 psi
  • Grade
    Standard
  • Product Type
    O-Ring & Gasket Cord Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text