Motion
ZUSA-RC-801
Hard Viton Cord Stock - 0.210" Cross Section x 100 ft. Long
MI ITEM #11490706
MFR #ZUSA-RC-801
Price$904.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Viton Cord Stock - 0.210" Cross Section x 100 ft. Long
MI ITEM #11490706
MFR #ZUSA-RC-801

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$904.86/each

Specifications

Dimensions

  • Tensile Strength
    1450 psi

Details

  • Color
    Black
  • Cross Section
    0.210 in
  • Cross Section Shape
    Round
  • Durometer
    90A
  • Grade
    Standard
  • Hardness
    Hard
  • Material
    Viton
  • Product Type
    O-Ring & Gasket Cord Stock
  • Temperature Range
    -15° to 400 °F

Overview

Mfr description
ZUSA-RC-801 HARD VITON CORD STOCK - 0.21

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought