Motion
ZUSA-RC-793
Hard Viton Cord Stock - 0.275" Cross Section x 50 ft. Long
MI ITEM #11490718
MFR #ZUSA-RC-793
Price$491.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Viton Cord Stock - 0.275" Cross Section x 50 ft. Long
MI ITEM #11490718
MFR #ZUSA-RC-793

Mfr description
ZUSA-RC-793 HARD VITON CORD STOCK - 0.27
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$491.75/each

Specifications

Dimensions

  • Tensile Strength
    1450 psi

Details

  • Color
    Black
  • Cross Section
    0.275 in
  • Cross Section Shape
    Round
  • Durometer
    90A
  • Grade
    Standard
  • Hardness
    Hard
  • Material
    Viton
  • Product Type
    O-Ring & Gasket Cord Stock
  • Temperature Range
    -15° to 400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)