Motion
ZUSA-RC-1149
Square Profile Viton Cord Stock - 0.250" Cross Section x 50 ft. Long
Mi Item #11490743
MFR #ZUSA-RC-1149
Price$1,074.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square Profile Viton Cord Stock - 0.250" Cross Section x 50 ft. Long
Mi Item #11490743
MFR #ZUSA-RC-1149

Mfr description
ZUSA-RC-1149 SQUARE PROFILE VITON CORD S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,074.62/each

Specifications

Dimensions

  • Tensile Strength
    2250 psi

Details

  • Color
    Black
  • Cross Section
    0.250 in
  • Cross Section Shape
    Square
  • Durometer
    75A
  • Grade
    Standard
  • Hardness
    Standard HBS
  • Material
    Viton
  • Product Type
    O-Ring & Gasket Cord Stock
  • Temperature Range
    -15° to 400 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)