Motion
ZUSA-RC-1085
Silicone Cord Stock - 0.625" Cross Section x 50 ft. Long
MI ITEM #11490810
MFR #ZUSA-RC-1085
Price$545.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Cord Stock - 0.625" Cross Section x 50 ft. Long
MI ITEM #11490810
MFR #ZUSA-RC-1085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$545.91/each

Specifications

Dimensions

  • Tensile Strength
    850 psi

Details

  • Color
    Red
  • Cross Section
    0.625 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Food
  • Hardness
    Standard HBS
  • Material
    Silicone
  • Product Type
    O-Ring & Gasket Cord Stock
  • Specifications Met
    FDA
  • Temperature Range
    -80° to 450 °F

Overview

Mfr description
ZUSA-RC-1085 FDA SILICONE CORD STOCK - 0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought