Motion
ZUSA-RC-1469
FDA Silicone Cord Stock - 2mm Cross Section x 50 ft. Long
MI ITEM #11490852
MFR #ZUSA-RC-1469
List Price$62.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FDA Silicone Cord Stock - 2mm Cross Section x 50 ft. Long
MI ITEM #11490852
MFR #ZUSA-RC-1469

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.60/each for your price

Overview

Mfr description
ZUSA-RC-1469 FDA SILICONE CORD STOCK - 2

Specifications

  • Cross Section
    2mm
  • Cross Section Shape
    Round
  • Material
    Silicone
  • Hardness
    Standard HBS
  • Color
    Red
  • Durometer
    70A
  • Temperature Range
    -80° to 450 °F
  • Tensile Strength
    850 psi
  • Grade
    Food
  • Product Type
    O-Ring & Gasket Cord Stock
  • Specifications Met
    FDA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text