Motion
ZUSA-RC-1457
FDA Silicone Cord Stock - 2mm Cross Section x 25 ft. Long
Mi Item #11490865
MFR #ZUSA-RC-1457
Price$35.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FDA Silicone Cord Stock - 2mm Cross Section x 25 ft. Long
Mi Item #11490865
MFR #ZUSA-RC-1457

Mfr description
ZUSA-RC-1457 FDA SILICONE CORD STOCK - 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.98/each

Specifications

Dimensions

  • Tensile Strength
    850 psi

Details

  • Color
    Red
  • Cross Section
    2mm
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Food
  • Hardness
    Standard HBS
  • Material
    Silicone
  • Product Type
    O-Ring & Gasket Cord Stock
  • Specifications Met
    FDA
  • Temperature Range
    -80° to 450 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)