Motion
ZUSA-RC-1464
FDA Silicone Cord Stock - 5.5mm Cross Section x 25 ft. Long
Mi Item #11490872
MFR #ZUSA-RC-1464
Price$69.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FDA Silicone Cord Stock - 5.5mm Cross Section x 25 ft. Long
Mi Item #11490872
MFR #ZUSA-RC-1464

Mfr description
ZUSA-RC-1464 FDA SILICONE CORD STOCK - 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.34/each

Specifications

Dimensions

  • Tensile Strength
    850 psi

Details

  • Color
    Red
  • Cross Section
    5.5mm
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Food
  • Hardness
    Standard HBS
  • Material
    Silicone
  • Product Type
    O-Ring & Gasket Cord Stock
  • Specifications Met
    FDA
  • Temperature Range
    -80° to 450 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)