Motion
ZUSA-RC-1165
EPDM Cord Stock - 2mm Cross Section x 5 ft. Long
MI ITEM #11491013
MFR #ZUSA-RC-1165
List Price$34.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPDM Cord Stock - 2mm Cross Section x 5 ft. Long
MI ITEM #11491013
MFR #ZUSA-RC-1165

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.01/each for your price

Overview

Mfr description
ZUSA-RC-1165 EPDM CORD STOCK - 2MM CROSS

Specifications

  • Cross Section
    2mm
  • Cross Section Shape
    Round
  • Material
    EPDM
  • Hardness
    Standard HBS
  • Color
    Black
  • Durometer
    70A
  • Temperature Range
    -65° to 300 °F
  • Tensile Strength
    1500 psi
  • Grade
    Standard
  • Product Type
    O-Ring & Gasket Cord Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text