Motion
ZUSA-RC-1014
Neoprene Cord Stock - 0.312" Cross Section x 25 ft. Long
MI ITEM #11491053
MFR #ZUSA-RC-1014
Price$47.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neoprene Cord Stock - 0.312" Cross Section x 25 ft. Long
MI ITEM #11491053
MFR #ZUSA-RC-1014

Mfr description
ZUSA-RC-1014 NEOPRENE CORD STOCK - 0.312
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.62/each

Specifications

Dimensions

  • Tensile Strength
    725 psi

Details

  • Color
    Black
  • Cross Section
    0.312 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Standard
  • Hardness
    Standard HBS
  • Material
    Neoprene
  • Product Type
    O-Ring & Gasket Cord Stock
  • Temperature Range
    0° to 210 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)