Motion
BULK-FGSM-AH-40

USA INDUSTRIALS INC
BULK-FGSM-AH-40

Garlock 3000 Aramid/Buna-N Gasket Sheet - 1/32" Thick x 60" Wide x 60" Long
MI ITEM #11491150
MFR #BULK-FGSM-AH-40
Price$460.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FGSM-AH-40

Garlock 3000 Aramid/Buna-N Gasket Sheet - 1/32" Thick x 60" Wide x 60" Long
MI ITEM #11491150
MFR #BULK-FGSM-AH-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$460.85/each

Specifications

Dimensions

  • Length
    60 in
  • Overall Length
    60 in
  • Overall Thickness
    1/32 in
  • Overall Width
    60 in
  • Thickness
    1/32 in
  • Width
    60 in

Details

  • Color
    Blue
  • Compressibility
    7-17%
  • Density
    100 lb/ft3
  • Material
    Aramid Fiber/Buna-N Rubber
  • Max Pressure
    1,000 psi
  • Recovery
    0.5
  • Temperature Range
    -100° to 400 °F
  • UPC_NO
    193005467821
  • Vacuum Pressure Rating
    0

Overview

Mfr description
BULK-FGSM-AH-40 GARLOCK 3000 ARAMID/BUNA
  • Made from a blend of Aramid fibers and Buna-N rubber, these Garlock 3000 sheets are a great multipurpose choice due to their oil, water, and temperature resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought