Motion
BULK-FGSM-ASBR-46

USA INDUSTRIALS INC
BULK-FGSM-ASBR-46

Garlock 3200 Aramid/SBR Gasket Sheet - 1/8" Thick x 15" Wide x 15" Long
MI ITEM #11491196
MFR #BULK-FGSM-ASBR-46
List Price$249.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FGSM-ASBR-46

Garlock 3200 Aramid/SBR Gasket Sheet - 1/8" Thick x 15" Wide x 15" Long
MI ITEM #11491196
MFR #BULK-FGSM-ASBR-46

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$249.62/each for your price

Overview

Mfr description
BULK-FGSM-ASBR-46 GARLOCK 3200 ARAMID/SB
  • Made from a blend of Aramid fibers and SBR rubber, these Garlock 3200 sheets are a great multipurpose choice due to their water, abrasion, and temperature resistance.

Specifications

  • Thickness
    1/8 in
  • Width
    15 in
  • Length
    15 in
  • Color
    Off-White
  • Material
    Aramid Fiber/SBR Rubber
  • Max Pressure
    1,200 psi
  • Temperature Range
    -100° to 400 °F
  • Compressibility
    7-17%
  • Recovery
    0.5
  • Density
    100 lb/ft3
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005468286
  • Overall Width
    15 in
  • Overall Length
    15 in
  • Overall Thickness
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought