Motion
BULK-CRK-9
Cork Sheet - 3/16" Thick x 12" Wide x 12" Long
MI ITEM #11491251
MFR #BULK-CRK-9
List Price$44.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cork Sheet - 3/16" Thick x 12" Wide x 12" Long
MI ITEM #11491251
MFR #BULK-CRK-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.54/each for your price

Overview

Mfr description
BULK-CRK-9 CORK SHEET - 3/16" THICK X 12
  • Cork is highly compressible and conforms to uneven surfaces
  • It is used as gasket material in low-pressure applications.

Specifications

  • Thickness
    3/16 in
  • Width
    12 in
  • Length
    12 in
  • Color
    0
  • Material
    Cork
  • Temperature Range
    0
  • Compressibility
    20-40% @ 100 psi
  • Recovery
    0.75
  • Density
    273 kg/m3
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005469030
  • Overall Width
    12 in
  • Overall Length
    12 in
  • Overall Thickness
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought