Motion
ZUSAGSST1/16-12X12

USA INDUSTRIALS INC
ZUSAGSST1/16-12X12

Tang Reinforced Compressible Graphite Sheet - 1/16" Thick x 12" Wide x 12" Long
MI ITEM #11491491
MFR #ZUSAGSST1/16-12X12
List Price$86.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAGSST1/16-12X12

Tang Reinforced Compressible Graphite Sheet - 1/16" Thick x 12" Wide x 12" Long
MI ITEM #11491491
MFR #ZUSAGSST1/16-12X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86.76/each for your price

Overview

Mfr description
ZUSAGSST1/16-12X12 TANG REINFORCED COMPR
  • This compressible graphite has a mechanically bonded, perforated stainless steel tang insert
  • This enhances performance under high pressures and prevents blowout
  • Graphite withstands extreme temperatures, harsh chemicals, and is compressible, making it an excellent gasketing material
  • Often fabricated into high temperature components and gaskets.

Specifications

  • Thickness
    1/16 in
  • Width
    12 in
  • Length
    12 in
  • Color
    Dark Gray
  • Material
    Graphite with SS Tang
  • Temperature Range
    -400° to 750 °F
  • Compressibility
    0.35
  • Recovery
    0.18
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005471439
  • Overall Width
    12 in
  • Overall Length
    12 in
  • Overall Thickness
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought