Motion
ZUSA-RC-21
EPDM Cord Stock - 0.437" Cross Section x 25 ft. Long
MI ITEM #11491748
MFR #ZUSA-RC-21
List Price$72.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPDM Cord Stock - 0.437" Cross Section x 25 ft. Long
MI ITEM #11491748
MFR #ZUSA-RC-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.39/each for your price

Overview

Mfr description
ZUSA-RC-21 EPDM CORD STOCK - 0.437" CROS

Specifications

  • Cross Section
    0.437 in
  • Cross Section Shape
    Round
  • Material
    EPDM
  • Hardness
    Standard HBS
  • Color
    Black
  • Durometer
    70A
  • Temperature Range
    -65° to 300 °F
  • Tensile Strength
    1500 psi
  • Grade
    Standard
  • Product Type
    O-Ring & Gasket Cord Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought