Motion
ZUSAV90237
Hard Viton O-Ring-Dash 237-Pack of 5
MI ITEM #11491990
MFR #ZUSAV90237
List Price$29.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Viton O-Ring-Dash 237-Pack of 5
MI ITEM #11491990
MFR #ZUSAV90237

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.39/each for your price

Overview

Mfr description
ZUSAV90237 HARD VITON O-RING-DASH 237-PA
  • Hard durometer makes these stronger and more resistant to abrasion than standard Viton
  • Viton O-Rings have excellent resistance to a broad range of chemicals, oils, water, and high temperatures

Specifications

  • Cross Section
    0.139 in
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Viton
  • Cross Section Shape
    Round
  • Temperature Range
    -15° to 400° F
  • Durometer
    90A
  • Standard Package Quantity
    5
  • Grade
    Standard
  • Product Type
    O-Rings
  • UPC_NO
    193005294748

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text