Motion
ZUSA-RC-1575
Metal Detectable FDA Silicone Cord Stock - 0.139" Cross Section x 20 ft. Long
MI ITEM #11492034
MFR #ZUSA-RC-1575
List Price$148.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Detectable FDA Silicone Cord Stock - 0.139" Cross Section x 20 ft. Long
MI ITEM #11492034
MFR #ZUSA-RC-1575

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$148.47/each for your price

Overview

Mfr description
ZUSA-RC-1575 METAL DETECTABLE FDA SILICO

Specifications

  • Cross Section
    0.139 in
  • Cross Section Shape
    Round
  • Material
    Silicone
  • Hardness
    Standard HBS
  • Color
    Blue
  • Durometer
    70A
  • Temperature Range
    -55° to 350 °F
  • Tensile Strength
    725 psi
  • Grade
    Metal Detectable
  • Product Type
    O-Ring & Gasket Cord Stock
  • Specifications Met
    FDA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought