Motion
ZUSA-RES-16
Fiberglass Fiber Round Rope Edge Seal - 7/16" Wide x 5 ft. Long
MI ITEM #11492149
MFR #ZUSA-RES-16
List Price$9.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiberglass Fiber Round Rope Edge Seal - 7/16" Wide x 5 ft. Long
MI ITEM #11492149
MFR #ZUSA-RES-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.57/each for your price

Overview

Mfr description
ZUSA-RES-16 FIBERGLASS FIBER ROUND ROPE
  • These seals are flexible and will conform to uneven surfaces
  • Push them into the groove that’s commonly built into oven doors, furnaces, and tanks
  • Fiberglass fabric combines excellent temperature and chemical resistance, it is also resistant to rot and mildew.

Specifications

  • Profile
    Round
  • Color
    White
  • Temperature Range
    1,380 °F
  • Density
    75 lb/ft³
  • Length
    5 ft.
  • Material
    Fiberglass
  • Width
    7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text