1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
USA INDUSTRIALS INC
ZUSA-RES-73
Fiberglass Fiber Square Rope Edge Seal - 1/2" Wide x 25 ft. Long
Mi Item #
11492206
MFR #
ZUSA-RES-73
Price
$148.65
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Accessories and Parts
USA INDUSTRIALS INC ZUSA-RES-73
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA INDUSTRIALS INC
ZUSA-RES-73
Fiberglass Fiber Square Rope Edge Seal - 1/2" Wide x 25 ft. Long
Mi Item #
11492206
MFR #
ZUSA-RES-73
Mfr description
ZUSA-RES-73 FIBERGLASS FIBER SQUARE ROPE
These seals are flexible and will conform to uneven surfaces
Push them into the groove that’s commonly built into oven doors, furnaces, and tanks
Fiberglass fabric combines excellent temperature and chemical resistance, it is also resistant to rot and mildew
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$148
.65
/each
Add to Cart
Specifications
Dimensions
Length
25 ft
Width
1/2 in
Details
Color
White
Density
75 lb/ft³
Material
Fiberglass
Profile
Square
Temperature Range
1,380 °F
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items