Motion
ZUSA-RES-149
Ceramic Fiber Round Rope Edge Seal - 3/8" Wide x 50 ft. Long
MI ITEM #11492282
MFR #ZUSA-RES-149
List Price$129.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ceramic Fiber Round Rope Edge Seal - 3/8" Wide x 50 ft. Long
MI ITEM #11492282
MFR #ZUSA-RES-149

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$129.46/each for your price

Overview

Mfr description
ZUSA-RES-149 CERAMIC FIBER ROUND ROPE ED
  • These seals are flexible and will conform to uneven surfaces
  • Push them into the groove that’s commonly built into oven doors, furnaces, and tanks
  • Ceramic Fiber has a wide temperature range with the capability of being used in both cryogenic and extreme-heat applications

Specifications

  • Material
    Ceramic
  • Profile
    Round
  • Length
    50 ft
  • Width
    3/8 in
  • Color
    White
  • Density
    50 lb/ft³
  • Temperature Range
    2,300 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text