Motion
ZTRIM-198
EPDM Rubber Edge Trim - Style 8 - 1/4" Wide x 5/8" High Groove - 50 ft. Long
MI ITEM #11492564
MFR #ZTRIM-198
List Price$275.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPDM Rubber Edge Trim - Style 8 - 1/4" Wide x 5/8" High Groove - 50 ft. Long
MI ITEM #11492564
MFR #ZTRIM-198

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$275.88/each for your price

Overview

Mfr description
ZTRIM-198 EPDM RUBBER EDGE TRIM - STYLE
  • EPDM rubber is resistant to weather, water, steam, and chemicals
  • Edge trim is used to protect the edges of panels, boards, signs, and mirrors from impact.

Specifications

  • Material
    EPDM Rubber
  • Inside Width
    1/4 in
  • Inside Height
    5/8 in
  • Outside Width
    3/4 in
  • Outside Height
    15/16 in
  • Durometer
    70A
  • Color
    Black
  • Temperature Range
    -40° to 210 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought