Motion
ZTRIM-304
Neoprene Rubber Edge Trim - Style 1 - 1/32" Wide x 7/16" High Groove - 10 ft. Long
MI ITEM #11492578
MFR #ZTRIM-304
List Price$25.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neoprene Rubber Edge Trim - Style 1 - 1/32" Wide x 7/16" High Groove - 10 ft. Long
MI ITEM #11492578
MFR #ZTRIM-304

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.18/each for your price

Overview

Mfr description
ZTRIM-304 NEOPRENE RUBBER EDGE TRIM - ST
  • Neoprene rubber is resistant to oils and water
  • Edge trim is used to protect the edges of panels, boards, signs, and mirrors from impact.

Specifications

  • Material
    Neoprene Rubber
  • Inside Width
    1/32 in
  • Inside Height
    7/16 in
  • Outside Width
    3/16 in
  • Outside Height
    1/2 in
  • Durometer
    70A
  • Color
    Black
  • Temperature Range
    -20° to 150 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought