Motion
ZTRIM-242
Neoprene Rubber Edge Trim - Style 4 - 1/8" Wide x 1/4" High Groove - 25 ft. Long
MI ITEM #11492629
MFR #ZTRIM-242
Price$63.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neoprene Rubber Edge Trim - Style 4 - 1/8" Wide x 1/4" High Groove - 25 ft. Long
MI ITEM #11492629
MFR #ZTRIM-242

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.40/each

Specifications

Dimensions

  • Inside Height
    1/4 in
  • Inside Width
    1/8 in
  • Outside Height
    5/16 in
  • Outside Width
    1/4 in

Details

  • Color
    Black
  • Durometer
    70A
  • Material
    Neoprene Rubber
  • Temperature Range
    -20° to 150 °F

Overview

Mfr description
ZTRIM-242 NEOPRENE RUBBER EDGE TRIM - ST
  • Neoprene rubber is resistant to oils and water
  • Edge trim is used to protect the edges of panels, boards, signs, and mirrors from impact.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought