Motion
ZTRIM-362
Neoprene Rubber Edge Trim - Style 5 - 1/4" Wide x 19/32" High Groove - 10 ft. Long
Mi Item #11492654
MFR #ZTRIM-362
Price$71.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neoprene Rubber Edge Trim - Style 5 - 1/4" Wide x 19/32" High Groove - 10 ft. Long
Mi Item #11492654
MFR #ZTRIM-362

Mfr description
ZTRIM-362 NEOPRENE RUBBER EDGE TRIM - ST
  • Neoprene rubber is resistant to oils and water
  • Edge trim is used to protect the edges of panels, boards, signs, and mirrors from impact.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.33/each

Specifications

Dimensions

  • Inside Height
    19/32 in
  • Inside Width
    1/4 in
  • Outside Height
    13/16 in
  • Outside Width
    37/64 in

Details

  • Color
    Black
  • Durometer
    70A
  • Material
    Neoprene Rubber
  • Temperature Range
    -20° to 150 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)