Motion
ZTRIM-64
Neoprene Rubber Edge Trim - Style 5 - 3/8" Wide x 25/32" High Groove - 100 ft. Long
MI ITEM #11492659
MFR #ZTRIM-64
List Price$836.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neoprene Rubber Edge Trim - Style 5 - 3/8" Wide x 25/32" High Groove - 100 ft. Long
MI ITEM #11492659
MFR #ZTRIM-64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$836.63/each for your price

Overview

Mfr description
ZTRIM-64 NEOPRENE RUBBER EDGE TRIM - STY
  • Neoprene rubber is resistant to oils and water
  • Edge trim is used to protect the edges of panels, boards, signs, and mirrors from impact.

Specifications

  • Material
    Neoprene Rubber
  • Inside Width
    3/8 in
  • Inside Height
    25/32 in
  • Outside Width
    43/64 in
  • Outside Height
    1 in
  • Durometer
    70A
  • Color
    Black
  • Temperature Range
    -20° to 150 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought