Motion
ZTRIM-13
SBR Rubber Edge Trim - Style 1 - 3/32" Wide x 21/64" High Groove - 100 ft. Long
MI ITEM #11492703
MFR #ZTRIM-13
Price$110.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SBR Rubber Edge Trim - Style 1 - 3/32" Wide x 21/64" High Groove - 100 ft. Long
MI ITEM #11492703
MFR #ZTRIM-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$110.52/each

Specifications

Dimensions

  • Inside Height
    21/64 in
  • Inside Width
    3/32 in
  • Outside Height
    3/8 in
  • Outside Width
    3/16 in

Details

  • Color
    Black
  • Durometer
    70A
  • Material
    SBR Rubber
  • Temperature Range
    0° to 220 °F

Overview

Mfr description
ZTRIM-13 SBR RUBBER EDGE TRIM - STYLE 1
  • SBR rubber is resistant to abrasion
  • Edge trim is used to protect the edges of panels, boards, signs, and mirrors from impact.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought