Motion
ZTRIM-113
SBR Rubber Edge Trim - Style 1 - 3/32" Wide x 21/64" High Groove - 50 ft. Long
MI ITEM #11492704
MFR #ZTRIM-113
List Price$51.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SBR Rubber Edge Trim - Style 1 - 3/32" Wide x 21/64" High Groove - 50 ft. Long
MI ITEM #11492704
MFR #ZTRIM-113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.46/each for your price

Overview

Mfr description
ZTRIM-113 SBR RUBBER EDGE TRIM - STYLE 1
  • SBR rubber is resistant to abrasion
  • Edge trim is used to protect the edges of panels, boards, signs, and mirrors from impact.

Specifications

  • Material
    SBR Rubber
  • Inside Width
    3/32 in
  • Inside Height
    21/64 in
  • Outside Width
    3/16 in
  • Outside Height
    3/8 in
  • Durometer
    70A
  • Color
    Black
  • Temperature Range
    0° to 220 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought