1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
USA INDUSTRIALS INC
ZTRIM-217
SBR Rubber Edge Trim - Style 1 - 1/2" Wide x 1/2" High Groove - 25 ft. Long
MI ITEM #
11492721
MFR #
ZTRIM-217
Price
$75.80
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Accessories and Parts
USA INDUSTRIALS INC ZTRIM-217
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA INDUSTRIALS INC
ZTRIM-217
SBR Rubber Edge Trim - Style 1 - 1/2" Wide x 1/2" High Groove - 25 ft. Long
MI ITEM #
11492721
MFR #
ZTRIM-217
Mfr description
ZTRIM-217 SBR RUBBER EDGE TRIM - STYLE 1
SBR rubber is resistant to abrasion
Edge trim is used to protect the edges of panels, boards, signs, and mirrors from impact.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$75
.80
/each
Add to Cart
Specifications
Dimensions
Inside Height
1/2 in
Inside Width
1/2 in
Outside Height
5/8 in
Outside Width
5/8 in
Details
Color
Black
Durometer
70A
Material
SBR Rubber
Temperature Range
0° to 220 °F
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items