Motion
ZTRIM-369
Silicone Rubber Edge Trim - Style 5 - 1/8" Wide x 15/32" High Groove - 10 ft. Long
MI ITEM #11492738
MFR #ZTRIM-369
Your Price$120.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Rubber Edge Trim - Style 5 - 1/8" Wide x 15/32" High Groove - 10 ft. Long
MI ITEM #11492738
MFR #ZTRIM-369

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$120.25/each(List $150.31)

Overview

Mfr description
ZTRIM-369 SILICONE RUBBER EDGE TRIM - ST
  • Silicone rubber is resistant to high temperatures
  • Edge trim is used to protect the edges of panels, boards, signs, and mirrors from impact.

Specifications

  • Material
    Silicone Rubber
  • Inside Width
    1/8 in
  • Inside Height
    15/32 in
  • Outside Width
    23/64 in
  • Outside Height
    5/8 in
  • Durometer
    70A
  • Color
    Orange
  • Temperature Range
    -80° to 450 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought