Motion
ZTRIM-330
Silicone Foam Edge Trim - Style 2 - 1/8" Wide x 1/4" High Groove - 10 ft. Long
Mi Item #11492742
MFR #ZTRIM-330
Price$132.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Foam Edge Trim - Style 2 - 1/8" Wide x 1/4" High Groove - 10 ft. Long
Mi Item #11492742
MFR #ZTRIM-330

Mfr description
ZTRIM-330 SILICONE FOAM EDGE TRIM - STYL
  • Silicone foam is resistant to high temperatures and compressible to cushion during impact
  • Edge trim is used to protect the edges of panels, boards, signs, and mirrors from impact.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.06/each

Specifications

Dimensions

  • Inside Height
    1/4 in
  • Inside Width
    1/8 in
  • Outside Height
    5/16 in
  • Outside Width
    1/4 in

Details

  • Color
    Orange
  • Durometer
    70A
  • Material
    Silicone Foam
  • Temperature Range
    -80° to 450 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)