Motion
ZUSA-RC-1743
Square Profile Buna-N Cord Stock - 0.875" Cross Section x 50 ft. Long
MI ITEM #11492761
MFR #ZUSA-RC-1743
List Price$761.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square Profile Buna-N Cord Stock - 0.875" Cross Section x 50 ft. Long
MI ITEM #11492761
MFR #ZUSA-RC-1743

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$761.34/each for your price

Overview

Mfr description
ZUSA-RC-1743 SQUARE PROFILE BUNA-N CORD

Specifications

  • Cross Section
    0.875 in
  • Cross Section Shape
    Square
  • Material
    Buna-N
  • Hardness
    Standard HBS
  • Color
    Black
  • Durometer
    70A
  • Temperature Range
    0° to 210 °F
  • Tensile Strength
    725 psi
  • Grade
    Standard
  • Product Type
    O-Ring & Gasket Cord Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought