Motion
ZUSA-RC-1775
Food Grade Buna-N Cord Stock - 0.070" Cross Section x 25 ft. Long
Mi Item #11492768
MFR #ZUSA-RC-1775
Price$47.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Grade Buna-N Cord Stock - 0.070" Cross Section x 25 ft. Long
Mi Item #11492768
MFR #ZUSA-RC-1775

Mfr description
ZUSA-RC-1775 FOOD GRADE BUNA-N CORD STOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.14/each

Specifications

Dimensions

  • Tensile Strength
    1160 psi

Details

  • Color
    White
  • Cross Section
    0.070 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Food
  • Hardness
    Standard HBS
  • Material
    Buna-N
  • Product Type
    O-Ring & Gasket Cord Stock
  • Specifications Met
    FDA
  • Temperature Range
    -20° to 210 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)