Motion
ZUSA-RC-1776
Food Grade Buna-N Cord Stock - 0.093" Cross Section x 25 ft. Long
MI ITEM #11492772
MFR #ZUSA-RC-1776
List Price$43.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Grade Buna-N Cord Stock - 0.093" Cross Section x 25 ft. Long
MI ITEM #11492772
MFR #ZUSA-RC-1776

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.73/each for your price

Overview

Mfr description
ZUSA-RC-1776 FOOD GRADE BUNA-N CORD STOC

Specifications

  • Cross Section
    0.093 in
  • Cross Section Shape
    Round
  • Material
    Buna-N
  • Hardness
    Standard HBS
  • Color
    White
  • Durometer
    70A
  • Temperature Range
    -20° to 210 °F
  • Tensile Strength
    1160 psi
  • Grade
    Food
  • Product Type
    O-Ring & Gasket Cord Stock
  • Specifications Met
    FDA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought