Motion
ZUSA-RC-1746
Food Grade Buna-N Cord Stock - 0.093" Cross Section x 50 ft. Long
Mi Item #11492773
MFR #ZUSA-RC-1746
Price$88.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Grade Buna-N Cord Stock - 0.093" Cross Section x 50 ft. Long
Mi Item #11492773
MFR #ZUSA-RC-1746

Mfr description
ZUSA-RC-1746 FOOD GRADE BUNA-N CORD STOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.88/each

Specifications

Dimensions

  • Tensile Strength
    1160 psi

Details

  • Color
    White
  • Cross Section
    0.093 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Food
  • Hardness
    Standard HBS
  • Material
    Buna-N
  • Product Type
    O-Ring & Gasket Cord Stock
  • Specifications Met
    FDA
  • Temperature Range
    -20° to 210 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)