Motion
ZUSA-RC-1795
Metal Detectable Silicone Cord Stock - 0.039" Cross Section x 25 ft. Long
MI ITEM #11492804
MFR #ZUSA-RC-1795
Price$104.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Detectable Silicone Cord Stock - 0.039" Cross Section x 25 ft. Long
MI ITEM #11492804
MFR #ZUSA-RC-1795

Mfr description
ZUSA-RC-1795 METAL DETECTABLE SILICONE C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.71/each

Specifications

Dimensions

  • Tensile Strength
    725 psi

Details

  • Color
    Blue
  • Cross Section
    0.039 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Metal Detectable
  • Hardness
    Standard HBS
  • Material
    Silicone
  • Product Type
    O-Ring & Gasket Cord Stock
  • Specifications Met
    FDA
  • Temperature Range
    -55° to 350 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)