Motion
ZUSA-RC-1830
Square Profile Silicone Cord Stock - 0.625" Cross Section x 10 ft. Long
MI ITEM #11492862
MFR #ZUSA-RC-1830
Your Price$130.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square Profile Silicone Cord Stock - 0.625" Cross Section x 10 ft. Long
MI ITEM #11492862
MFR #ZUSA-RC-1830

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$130.80/each(List $163.50)

Overview

Mfr description
ZUSA-RC-1830 SQUARE PROFILE SILICONE COR

Specifications

  • Cross Section
    0.625 in
  • Cross Section Shape
    Square
  • Material
    Silicone
  • Hardness
    Standard HBS
  • Color
    Red
  • Durometer
    70A
  • Temperature Range
    -40° to 390 °F
  • Tensile Strength
    870 psi
  • Grade
    Standard
  • Product Type
    O-Ring & Gasket Cord Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought