Motion
CXT3014T
Severe Duty Motor - 1 hp, 1800 rpm, 3 ph, 208-230/460 V, 143TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1765 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #11494505
MFR #CXT3014T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 1 hp, 1800 rpm, 3 ph, 208-230/460 V, 143TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1765 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #11494505
MFR #CXT3014T

Mfr description
CXT3014T 1HP,1765RPM,3PH,60HZ,143TC,0524
  • Robust cast iron frame construction
  • Compatible with ABB Ability® smart sensor for condition monitoring
  • IP54 ingress protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143TC
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    12.54 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    58 lbs

Details

  • Additional Details
    You need a motor that performs at its best in even the most extreme conditions, and ABB’s Baldor-Reliance® severe duty XT series delivers. With rugged cast iron frames, condition monitoring capability and the most options right off the shelf, XT series motors give you the reliability you need, when you need it. 
  • Ambient Temperature Range
    40C AMB-CONT
  • Applications
    Chemical, Oil & Gas, Pulp & paper, forest products, Metals & foundries, Cement, aggregate & above ground mining, Food processing, Power generation
  • Base RPM
    1765 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Full Load Amps
    3.3-3/1.5
  • Full Load Efficiency
    87.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    54
  • Manufacturer Upc Number
    781568964637
  • Motor Category
    General Severe Duty Motor
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    REV
  • Standards Met
    NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball
  • UPC_NO
    781568964637
  • Warranty
    36 Months
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)