Motion
CXT3252TS
Severe Duty Motor - 25 hp, 3600 rpm, 3 ph, 230/460 V, 284TSC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 3520 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #11494542
MFR #CXT3252TS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 25 hp, 3600 rpm, 3 ph, 230/460 V, 284TSC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 3520 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #11494542
MFR #CXT3252TS

Mfr description
CXT3252TS 25HP,3520RPM,3PH,60HZ,284TSC,1
  • Robust cast iron frame construction
  • Compatible with ABB Ability® smart sensor for condition monitoring
  • IP54 ingress protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6311
  • Frame Size
    284TSC
  • Opposite Drive End Bearing Size
    6309
  • Overall Length C Dimension
    26.32 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    396 lbs

Details

  • Additional Details
    You need a motor that performs at its best in even the most extreme conditions, and ABB’s Baldor-Reliance® severe duty XT series delivers. With rugged cast iron frames, condition monitoring capability and the most options right off the shelf, XT series motors give you the reliability you need, when you need it. 
  • Ambient Temperature Range
    40C AMB-CONT
  • Applications
    Chemical, Oil & Gas, Pulp & paper, forest products, Metals & foundries, Cement, aggregate & above ground mining, Food processing, Power generation
  • Base RPM
    3520 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Full Load Amps
    56/28
  • Full Load Efficiency
    91.7 %
  • Harmonization Code
    8501.52.8040
  • Insulation Class
    F
  • IP Rating
    54
  • Manufacturer Upc Number
    781568966969
  • Motor Category
    General Severe Duty Motor
  • Motor Horsepower
    25 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    REV
  • Standards Met
    NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball
  • UPC_NO
    781568966969
  • Warranty
    36 Months
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)