Motion
CXT3402TS
Severe Duty Motor - 40 hp, 3600 rpm, 3 ph, 230/460 V, 324TSC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 3540 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #11494549
MFR #CXT3402TS
List Price$11,966.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 40 hp, 3600 rpm, 3 ph, 230/460 V, 324TSC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 3540 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #11494549
MFR #CXT3402TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,966.73/each for your price

Overview

Mfr description
CXT3402TS 40HP,3540RPM,3PH,60HZ,324TSC,1
  • Robust cast iron frame construction
  • Compatible with ABB Ability® smart sensor for condition monitoring
  • IP54 ingress protection
  • T-drains to prevent water ingress and allow condensation to drain
  • Laser-etched nameplate for ease in identifying information: 50/60 Hz information listed on nameplate
  • Turndown ratio listed on nameplate
  • Multi-color leads, for ease of connection
  • Suitable for inverter use per NEMA MG1 Part 31.4.4.2
  • Division 2, Class I, Groups A,B,C,D markings on nameplate
  • Sealed bearings through 250 frame for reduced maintenance.

Specifications

  • Motor Category
    General Severe Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    324TSC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3540 rpm
  • Thermal Protection
    No
  • Ambient Temperature Range
    40C AMB-CONT
  • Full Load Amps
    90/45
  • Full Load Efficiency
    93 %
  • Motor Orientation
    Horizontal
  • Motor Poles
    2
  • Shaft Diameter
    1.8750 in
  • Shaft Rotation
    REV
  • Overall Length C Dimension
    28.78 in
  • Warranty
    36 Months
  • Drive End Bearing Size
    6312
  • Opposite Drive End Bearing Size
    6311
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    A
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    54
  • Standards Met
    NEMA Premium
  • Type of Bearing
    Ball
  • Harmonization Code
    8501.52.8040
  • Weight
    587 lbs
  • Applications
    Chemical, Oil & Gas, Pulp & paper, forest products, Metals & foundries, Cement, aggregate & above ground mining, Food processing, Power generation
  • Additional Details
    You need a motor that performs at its best in even the most extreme conditions, and ABB’s Baldor-Reliance® severe duty XT series delivers. With rugged cast iron frames, condition monitoring capability and the most options right off the shelf, XT series motors give you the reliability you need, when you need it. 
  • Manufacturer Upc Number
    781568967010
  • UPC_NO
    781568967010
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought