Specifications
Dimensions
- Drive End Bearing Size6311
- Frame Size286TS
- Opposite Drive End Bearing Size6309
- Overall Length C Dimension26.39 in
- Service Factor1.15
- Shaft Diameter1.6250 in
- Weight444 lbs
Details
- Additional DetailsYou need a motor that performs at its best in even the most extreme conditions, and ABB’s Baldor-Reliance® severe duty XT series delivers. With rugged cast iron frames, condition monitoring capability and the most options right off the shelf, XT series motors give you the reliability you need, when you need it.
- Ambient Temperature Range40C AMB-CONT
- ApplicationsChemical, Oil & Gas, Pulp & paper, forest products, Metals & foundries, Cement, aggregate & above ground mining, Food processing, Power generation
- Base RPM3525 rpm
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Full Load Amps68/34
- Full Load Efficiency91.7 %
- Harmonization Code8501.52.8040
- Insulation ClassF
- IP Rating54
- Manufacturer Upc Number781568967331
- Motor CategoryGeneral Severe Duty Motor
- Motor Horsepower30 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage230/460 V
- Mounting TypeFoot
- NEMA Design ClassB
- Opposite Drive End Bearing TypeBall
- Product TypeSevere Duty Motors
- Shaft RotationREV
- Standards MetNEMA Premium
- Synchronous Rpm3600 rpm
- Thermal ProtectionNo
- Type of BearingBall
- Type Of BearingBall
- UPC_NO781568967331
- Warranty36 Months