Specifications
Dimensions
- Drive End Bearing Size6312
- Frame Size326TS
- Opposite Drive End Bearing Size6311
- Overall Length C Dimension28.78 in
- Service Factor1.15
- Shaft Diameter1.8750 in
- Weight635 lbs
Details
- Additional DetailsYou need a motor that performs at its best in even the most extreme conditions, and ABB’s Baldor-Reliance® severe duty XT series delivers. With rugged cast iron frames, condition monitoring capability and the most options right off the shelf, XT series motors give you the reliability you need, when you need it.
- Ambient Temperature Range40C AMB-CONT
- ApplicationsChemical, Oil & Gas, Pulp & paper, forest products, Metals & foundries, Cement, aggregate & above ground mining, Food processing, Power generation
- Base RPM3540 rpm
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Full Load Amps112/56
- Full Load Efficiency93 %
- Harmonization Code8501.52.8040
- Insulation ClassF
- IP Rating54
- Manufacturer Upc Number781568959589
- Motor CategoryGeneral Severe Duty Motor
- Motor Horsepower50 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage230/460 V
- Mounting TypeFoot
- NEMA Design ClassA
- Opposite Drive End Bearing TypeBall
- Product TypeSevere Duty Motors
- Shaft RotationREV
- Standards MetNEMA Premium
- Synchronous Rpm3600 rpm
- Thermal ProtectionNo
- Type of BearingBall
- Type Of BearingBall
- UPC_NO781568959589
- Warranty36 Months
Overview
Mfr description
XT3502TS 50HP,3540RPM,3PH,60HZ,326TS,125
- Robust cast iron frame construction
- Compatible with ABB Ability® smart sensor for condition monitoring
- IP54 ingress protection
- T-drains to prevent water ingress and allow condensation to drain
- Laser-etched nameplate for ease in identifying information: 50/60 Hz information listed on nameplate
- Turndown ratio listed on nameplate
- Multi-color leads, for ease of connection
- Suitable for inverter use per NEMA MG1 Part 31.4.4.2
- Division 2, Class I, Groups A,B,C,D markings on nameplate
- Sealed bearings through 250 frame for reduced maintenance.