Motion
1A32DS20
Aeroquip 1A Series Crimp Hose Fittings DKO Female Swivel Heavy Duty
Mi Item #11495344
MFR #1A32DS20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings DKO Female Swivel Heavy Duty
Mi Item #11495344
MFR #1A32DS20

Mfr description
1A32DS20 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    2.72 in
  • Hex Size
    2.36 in
  • Hose Cut-Off Factor
    1.96 in
  • Hose Dash Size
    -20
  • Hose Inside Diameter
    1.2500 in
  • Inside Diameter
    1.05 in
  • Length
    3.69 in
  • Overall Length
    3.69 in
  • Overall Weight
    2.97 lb
  • Thread Size
    M52X2
  • Weight
    2.97 lb
  • Width
    2.41 in

Details

  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    Metric
  • End 1 Style
    Metric
  • End 1 Thread
    M52X2
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    1A32DS20
  • Manufacturer Upc Number
    678146180520
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146180520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)