Motion
1AA24FR20
Aeroquip 1A Series Crimp Hose Fittings Female ORS Swivel
MI ITEM #11495423
MFR #1AA24FR20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Female ORS Swivel
MI ITEM #11495423
MFR #1AA24FR20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1AA24FR20
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon Steel
  • Thread Size
    2-12
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    2.15 in
  • Length
    4.39 in
  • Overall Length
    4.39 in
  • Manufacturer Catalog Number
    1AA24FR20
  • Manufacturer Upc Number
    678146180773
  • UPC_NO
    678146180773
  • Finish
    DURA-KOTE
  • End 1 Size
    2 in
  • End 1 Thread
    2-12
  • Hex Size
    2.25 in
  • End 1 Style
    ORS
  • Inside Diameter
    1.05 in
  • Type
    Hose Fitting
  • Height
    2.59 in
  • Angle
    180 °
  • Outer Diameter
    2.4 in
  • Weight
    2.73 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    2.73 lb
  • Hose Dash Size
    -20
  • Width
    2.41 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought