Motion
56350
Fiberglass Fish Tape with Spiral Steel Leader, 50-Foot
MI ITEM #11495445
MFR #56350
Price$221.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiberglass Fish Tape with Spiral Steel Leader, 50-Foot
MI ITEM #11495445
MFR #56350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$221.25/each

Overview

Mfr description
56350 FIBERGLASS FISH TAPE
  • Strong S-Glass fiberglass fish tape material provides better pushing power and long life while maintaining its low-friction exterior and maneuverability
  • Case design decreases payout effort and friction by optimizing the tape payout angle
  • Slip-resistant housing geometry improves winding power and reduces binding
  • Multi-position handle gives you a firm, steady grip as you pull or rewind the tape
  • Durable 7-Inch spiral steel leader helps push through crowded conduit
  • Descending laser etched markings in 1-Foot (0.3 m) increments allow you to more accurately measure conduit runs and the amount of tape left to pay out
  • Polypropylene case and handle offer high impact resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought