Motion
MGPWM40-40
MGPWM40-40
MI ITEM #11495602
MFR #MGPWM40-40
Price$386.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGPWM40-40
MI ITEM #11495602
MFR #MGPWM40-40

Mfr description
MGPWM40-40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.08/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    T-Slot
  • Cylinder Style
    Guided
  • Mounting Type
    T-Slot
  • Product Type
    Guided Air Cylinders
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)