Specifications
Dimensions
- Cartridge Size200 ml & 400ml, 1:1, 2:1, 4:1 and 10:1 included
Details
- ColorBlue
- For Use Withepoxy
- Frame TypeDual Component
- Manufacturer Upc Number039922921100
- Package Height4.5 in
- Package Quantity1
- Package Width9.5 in
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)