Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeRodless
- Cylinder StyleRodless
- MagnetMagnetic Piston
- Product TypeRodless Air Cylinders
- SeriesCY1
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)