Motion
2FBW50110XRUU+1400L

THK AMERICA INC
2FBW50110XRUU+1400L

Standard Ball Assembly Slide - Rail Size: 50 mm, 1123 mm Stroke, 1400 mm Long
Mi Item #11495848
MFR #2FBW50110XRUU+1400L
Price$648.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2FBW50110XRUU+1400L

Standard Ball Assembly Slide - Rail Size: 50 mm, 1123 mm Stroke, 1400 mm Long
Mi Item #11495848
MFR #2FBW50110XRUU+1400L

Mfr description
030550423014000 THK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$648.93/each

Specifications

Dimensions

  • Length
    1400 mm
  • Rail Size
    50 mm
  • Stroke
    1123 mm
  • Weight
    540 g, 19.048 oz

Details

  • Anticorrosion
    High Corrosion Resistance
  • Axial Static Load Capacity
    1960 N, 440.625 lbf
  • OAL
    1400 mm
  • Radial Static Load Capacity
    590 N, 132.637 lbf
  • Rail Style
    Compact
  • Slider Type
    Model FBW 2560XR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)