Specifications
Dimensions
- Bore Diameter40 mm
Details
- BearingsBall Bearing
- Bracket 1T-Slot
- Cylinder StyleGuided
- Guide TypeBall Bushing Bearing
- Mounting TypeT-Slot
- Product TypeGuided Air Cylinders
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)