1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
14MPHR-G1000
Hose End - 10.0000 in Size, Sanitary Clamp Type, Stainless Steel Material
MI ITEM #
11495917
MFR #
14MPHR-G1000
Price
$546.79
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Quick Disconnect Couplings
DIXON VALVE & COUPLING CO 14MPHR-G1000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
14MPHR-G1000
Hose End - 10.0000 in Size, Sanitary Clamp Type, Stainless Steel Material
MI ITEM #
11495917
MFR #
14MPHR-G1000
Mfr description
14MPHR-G1000 10" RUBBER HOSE ADAPT 304
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$546
.79
/each
Add to Cart
Specifications
Dimensions
Size
10.0000 in
Weight
4.89 lbs
Details
Additional Details
32Ra surface finish
Application
Sanitary
Connection Type
Sanitary Clamp
Material
Stainless Steel
Product Types
Hose Barb
Thread Type
Sanitary Clamp
Type
Hose Barb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items